Beli sigmat mitutoyo 300mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo VERNIER DEPTH GAGE 300/0.05MM 527-203
    Mulai

    Rp1.899.900

    Mitutoyo VERNIER DEPTH GAGE 300/0.05MM 527-203
    Deskripsi:
    The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.
    atribut:
    • Units: Metric
    • Range (mm): 0-30
    • Accuracy (mm): ±0.08
    • Graduation (mm): 0.05
    • Technology: Mechanical
    • Mitutoyo Part Number: VDS30
  2. Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)
    Deskripsi:
    Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjang
    atribut:
    • Dimensions (cm): 23.5x7.5x1.5
    • Maximum Measurement (mm): 150
    • Degree of Accuracy (mm/inch): 0.02 / 0.001
    • Battery Type: 1 x LR44
    • Material: Stainless Steel
  3. Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Mulai

    Rp5.399.900

    Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Accuracy (mm): ±0.04
    • Graduation (mm): 0.02
    • Main Scale Adjustment (mm): 15
    • Slider Fine Feed (mm): 4
    • Mitutoyo Part Number: HS-30
    • Optional Accessories: 953638, 902053, 07GZA003
    • Standard Accessories : 07GZA000, 05GZA033
    • Technology: Mechanical
  4. Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Mulai

    Rp689.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15R
    • Remarks (mm): 19 (Depth Rod)
    • Technology: Mechanical
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  7. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  8. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  9. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  11. Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Mulai

    Rp2.499.900

    Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Technology: Mechanical
  12. Mitutoyo Telescoping Gage Inch
    Mulai

    Rp559.900

    Mitutoyo Telescoping Gage Inch
    Deskripsi:
    A spring-loaded plunger expands within a bore (or groove) and is locked in place allowing measurement of diameter (or width) with an outside micrometer after extraction.
  13. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  14. Mitutoyo Bore Gage Short Leg
    Mulai

    Rp6.899.900

    Mitutoyo Bore Gage Short Leg
    Deskripsi:
    The Mitutoyo short leg bore gage is ideal for measuring inside dimensions of shallow bores and holes. Due to its short-leg design, this bore gage is more compact, lighter and easier to use than bigger bore gages while maintaining excellent accuracy. A two-point contact system detects geometry anomalies such as ovalness and taper.
    atribut:
    • Range (mm): 18-35
    • Graduation (mm): 0.001
    • Dial Gage: 2109S-10
    • Number of Anvils: 9
    • Number of Spacers: 2
    • Technology: Mechanical
    • Accuracy (µm): +/-2
    • Adjacent Error (µm): 1
    • Contact point: Carbide Tipped
    • Repeatability (µm): 0.5
    • Stem Diameter (mm): 8
    • Units: Metric
    • With Dial Gage Protective Cover (21DZA000): Yes
  15. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  16. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  17. Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Mulai

    Rp979.900

    Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
    atribut:
    • Units: Metric, Inch
    • Technology: Mechanical
Daftar Harga sigmat mitutoyo 300mm Terbaru October 2026
Mitutoyo VERNIER DEPTH GAGE 300/0.05MM 527-203Rp1.899.900
Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Rp119.900
Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102Rp5.399.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Rp689.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Vernier Caliper NIB (Jangka Sorong)Rp4.699.900
TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)